1 1/2inBSP EN331 Brass Ball Valve Nickel Plated - BV84-112L

Order Code: ZT5409637S

£144.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female, Dual Sealing Gas Lockable Ball Valve, EN331, Yellow Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -40┬░C to +170┬░C, Maximum Working Pressure 40 bar, RUB

Specifications for 1 1/2inBSP EN331 Brass Ball Valve Nickel Plated - BV84-112L
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Standards Met
    EN331