1.1/2inBSP Single Act/spring Retn Stainless Steel - S400H008

Order Code: ZT5439989S

£999.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female, Single Acting, Stainless Steel Ball Valve, 2 Way Pneumatic Actuation, High Pressure, Working Temperature, Actuator -20° to +80°C (Dry Air) , Valve -20°C to +150°C, Omal

Specifications for 1.1/2inBSP Single Act/spring Retn Stainless Steel - S400H008
  • Thread Type
    BSPP