1-1/2inBSPF Brass Ball Valve White Handle - DZRBV-112

Order Code: ZT5415957S

£99.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female, Dezincification Resistant Ball Valve, White Handle, Brass Body, PTFE Seal, Working Temperature -40C to +170┬░C, Maximum Working Pressure 30 bar, RUB

Specifications for 1-1/2inBSPF Brass Ball Valve White Handle - DZRBV-112
  • Thread Type
    BSPP
  • Material
    Brass Body