1.1/4in BSP Brass Direct Mount WRAS BV - BV64-114

Order Code: ZT5409356S

£199.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel Female, 2 Piece, Direct Mount Full Bore Ball Valve, WRAS Approved, Nickel Plated Brass, FPM Seal Material, PTFE Seat Material, Working Temperature -20┬░C to +170┬░C, Maximum Working Pressure 40 bar, RuB Valves

Specifications for 1.1/4in BSP Brass Direct Mount WRAS BV - BV64-114
  • Thread Type
    BSPP