1.1/4in BSPT Brass Ball Valve Red Handle - OXYBV-114

Order Code: ZT5430601S

£94.99 Inc VAT (20%)


Description

1.1/4" BSP Tapered Female, Ball Valve, Oxygen, Red Handle, Brass Body, PTFE Seal, Working Temperature -10┬░C to +120┬░C, Tecnovielle

Specifications for 1.1/4in BSPT Brass Ball Valve Red Handle - OXYBV-114
  • Thread Type
    BSPT
  • Material
    Brass Body
  • Colour
    Red