1-1/4inBSPF Brass Ball Valve Ball Valve Super Filter - SFBV-114

Order Code: ZT5437418S

£249.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel Female, Ball Valve, Super Filter, Black Handle, Brass Body, PTFE Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 20 bar, Tecnovielle

Specifications for 1-1/4inBSPF Brass Ball Valve Ball Valve Super Filter - SFBV-114
  • Colour
    Black
  • Thread Type
    BSPP
  • Material
    Brass Body