16mm MET Solv Weld DOU Union PVC BV EPDM - 1110016

Order Code: ZT5372331S

£13.99 Inc VAT (20%)


Description

16mm Metric Solvent Weld Ends, 2 Way PVC-U Ball Valve, EPDM Seal Material, PTFE Seat Material, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 16 bar, FT Pro

Specifications for 16mm MET Solv Weld DOU Union PVC BV EPDM - 1110016
  • Thread Type
    Metric Solvent Weld Ends