1in BSP Brass Direct Mount WRAS BV - BV64-1

Order Code: ZT5409293S

£109.99 Inc VAT (20%)


Description

1" BSP Parallel Female, 2 Piece, Direct Mount Full Bore Ball Valve, WRAS Approved, Nickel Plated Brass, FPM Seal Material, PTFE Seat Material, Working Temperature -20┬░C to +170┬░C, Maximum Working Pressure 40 bar, RuB Valves

Specifications for 1in BSP Brass Direct Mount WRAS BV - BV64-1
  • Thread Type
    BSPP