1in BSPT Brass Ball Valve Brass Body - OXYBV-1

Order Code: ZT5430578S

£59.99 Inc VAT (20%)


Description

1" BSP Tapered Female, Ball Valve, Oxygen, Red Handle, Brass Body, PTFE Seal, Working Temperature -10┬░C to +120┬░C, Tecnovielle

Specifications for 1in BSPT Brass Ball Valve Brass Body - OXYBV-1
  • Thread Type
    BSPT
  • Material
    Brass Body
  • Colour
    Red