1in Female Brass Airpipe Ball Valve - 2009 2073 00

Order Code: ZT5385548S

£37.99 Inc VAT (20%)


Description

1" BSP Parallel Female x 1" BSP Parallel Female, Aluminium Ring Main System, Female x Female, Brass, Ball Valve, Working Temperature -20┬░C to +70┬░C, Maximum Working Pressure 13 bar, AIRpipe

Specifications for 1in Female Brass Airpipe Ball Valve - 2009 2073 00
  • Thread Size A
    1in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    1in