1in SA L Port Ball Valve - SA 2040-1

Order Code: ZT5438449S

£1,399.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Pneumatic Actuated Stainless Steel 3 Way Valve, Single Acting, L Ported, Working Temperature, -20°C to +80°C, Maximum Working Pressure 69 Bar, Prisma

Specifications for 1in SA L Port Ball Valve - SA 2040-1
  • Thread Type
    BSPP
  • Material
    Stainless Steel