1inBSP Brass Ball Valve Gas App Butterfly Handle - 1072-1

Order Code: ZT5370330S

£17.99 Inc VAT (20%)


Description

1" BSP Parallel Male x 1" BSP Parallel Female, EN331 Gas Approved Ball Valve, Butterfly Handle, Brass Nickel Plated, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 5 bar, FT Pro

Specifications for 1inBSP Brass Ball Valve Gas App Butterfly Handle - 1072-1
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP