1inBSPF Brass Ball Valve Heavy Duty Black Handle - BV101-1

Order Code: ZT5408134S

£104.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Ball Valve, Heavy Duty, Black Handle, Brass Body, PTFE Seal, Working Temperature -10┬░C to +120┬░C, Maximum Working Pressure 51 bar, Tecnovielle

Specifications for 1inBSPF Brass Ball Valve Heavy Duty Black Handle - BV101-1
  • Thread Type
    BSPP
  • Colour
    Black
  • Material
    Brass Body