1inBSPM x 1inBSPF Gas App Brass Ball Valve - 1073-1

Order Code: ZT5370407S

£14.99 Inc VAT (20%)


Description

1" BSP Parallel Male x 1" BSP Parallel Female, EN331 Gas Approved Ball Valve, Lever Handle, Brass Nickel Plated, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 5 bar, FT Pro

Specifications for 1inBSPM x 1inBSPF Gas App Brass Ball Valve - 1073-1
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP