2.1/2in BSP Brass Direct Mount WRAS BV - BV64-212

Order Code: ZT5409504S

£729.99 Inc VAT (20%)


Description

2.1/2" BSP Parallel Female, 2 Piece, Direct Mount Full Bore Ball Valve, WRAS Approved, Nickel Plated Brass, FPM Seal Material, PTFE Seat Material, Working Temperature -20┬░C to +170┬░C, Maximum Working Pressure 30 bar, RuB Valves

Specifications for 2.1/2in BSP Brass Direct Mount WRAS BV - BV64-212
  • Thread Type
    BSPP