20mm MET Solv Weld DOU Union PVC BV EPDM - 1110020

Order Code: ZT5372347S

£13.49 Inc VAT (20%)
£13.993.5% off


Description

20mm Metric Solvent Weld Ends, 2 Way PVC-U Ball Valve, EPDM Seal Material, PTFE Seat Material, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 16 bar, FT Pro

Specifications for 20mm MET Solv Weld DOU Union PVC BV EPDM - 1110020
  • Thread Type
    Metric Solvent Weld Ends