22 mm OD Brass Ball Valve Yellow Handle WRAS - EPS-102425 Ball Valves

Order Code: ZT5412761S

£19.99 Inc VAT (20%)


Description

22mm Outside Diameter, Pro-Comp, Butterfly Handle, Compression Ball Valve, Yellow Handle, Nickel Plated Brass Body, Standard BS EN331 & WRAS, PTFE Seal, Working Temperature -5┬░C to +60┬░C (Gas) /-5┬░C to +150┬░C (Oil and Water) , Working Pressure 0 to 5 (Gas) /0 to 20 (Oil and Water) bar, Centreglow

Specifications for 22 mm OD Brass Ball Valve Yellow Handle WRAS - EPS-102425 Ball Valves
  • Colour
    Yellow
  • Material
    Brass Nickel Plated Body
  • Standards Met
    BS EN331 & WRAS