25mm MET Solv Weld DOU Union PVC BV EPDM - 1110025

Order Code: ZT5372292S

£15.99 Inc VAT (20%)


Description

25mm Metric Solvent Weld Ends, 2 Way PVC-U Ball Valve, EPDM Seal Material, PTFE Seat Material, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 16 bar, FT Pro

Specifications for 25mm MET Solv Weld DOU Union PVC BV EPDM - 1110025
  • Thread Type
    Metric Solvent Weld Ends