3/8in BSPP Brass Ball Valve Gas App NI Plated - BV84-38

Order Code: ZT5410151S

£22.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Dual Sealing Gas Approved Ball Valve, EN331, Yellow Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -40C to +170┬░C, Maximum Working Pressure 40 bar, RUB

Specifications for 3/8in BSPP Brass Ball Valve Gas App NI Plated - BV84-38
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP
  • Standards Met
    EN331