3/8inBSPM x 3/8inBSPF Brass Ball Valve PTFE Seal - TEMBVMF-3/8

Order Code: ZT5442071S

£12.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male x 3/8" BSP Parallel Female, Mini Ball Valve, Brass Body, PTFE Seal, Working Temperature -10┬░C to +90┬░C, Maximum Working Pressure 20 bar, Tecnovielle

Specifications for 3/8inBSPM x 3/8inBSPF Brass Ball Valve PTFE Seal - TEMBVMF-3/8
  • Thread Size B
    3/8in
  • Material
    Brass Body
  • Thread Size A
    3/8in