3in BSPP Brass Ball Valve Lockable NI Plated - BV84-3WL

Order Code: ZT5410223S

£699.99 Inc VAT (20%)


Description

3" BSP Parallel Female, Dual Sealing Lockable Ball Valve, WRAS Approved, Blue Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -40┬░C to +150┬░C, Maximum Working Pressure 40 bar, RUB

Specifications for 3in BSPP Brass Ball Valve Lockable NI Plated - BV84-3WL
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP
  • Standards Met
    WRAS Approved