3inBSPF Brass Ball Valve White Handle Brass Body - DZRBV-3

Order Code: ZT5416172S

£1,099.99 Inc VAT (20%)


Description

3" BSP Parallel Female, Dezincification Resistant Ball Valve, White Handle, Brass Body, PTFE Seal, Working Temperature -40C to +170┬░C, Maximum Working Pressure 30 bar, RUB

Specifications for 3inBSPF Brass Ball Valve White Handle Brass Body - DZRBV-3
  • Material
    Brass Body
  • Thread Type
    BSPP