3inBSPF Yellow Hdle Brass Ball Valve PTFESeal - BV84-3L

Order Code: ZT5409984S

£929.99 Inc VAT (20%)


Description

3" BSP Parallel Female, Dual Sealing Gas Lockable Ball Valve, EN331, Yellow Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -40┬░C to +170┬░C, Maximum Working Pressure 30 bar, RUB

Specifications for 3inBSPF Yellow Hdle Brass Ball Valve PTFESeal - BV84-3L
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP
  • Standards Met
    EN331