4inBSPF Yellow Hdle Brass Ball Valve PTFESeal - BV84-4L

Order Code: ZT5410200S

£1,399.99 Inc VAT (20%)


Description

4" BSP Parallel Female, Dual Sealing Gas Lockable Ball Valve, EN331, Yellow Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -40┬░C to +170┬░C, Maximum Working Pressure 30 bar, RUB

Specifications for 4inBSPF Yellow Hdle Brass Ball Valve PTFESeal - BV84-4L
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Standards Met
    EN331