63mm MET Solv Weld DOU Union PVC BV EPDM - 1110063

Order Code: ZT5372439S

£43.99 Inc VAT (20%)


Description

63mm Metric Solvent Weld Ends, 2 Way PVC-U Ball Valve, EPDM Seal Material, PTFE Seat Material, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 16 bar, FT Pro

Specifications for 63mm MET Solv Weld DOU Union PVC BV EPDM - 1110063
  • Thread Type
    Metric Solvent Weld Ends