75mm MET Solv Weld DOU Union PVC BV EPDM - 1110075

Order Code: ZT5372449S

£143.99 Inc VAT (20%)


Description

75mm Metric Solvent Weld Ends, 2 Way PVC-U Ball Valve, EPDM Seal Material, PTFE Seat Material, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 75mm MET Solv Weld DOU Union PVC BV EPDM - 1110075
  • Thread Type
    Metric Solvent Weld Ends