Boiler - Unpressurised - With Single Lever Mixer, For Installation Under The Sink

Order Code: ZT2696117S

£599.99 Inc VAT (20%)


Description

Boiler, unpressurised, with single lever mixer, for installation under the sink, temperature 35 - 85 °C. Supplied = pre-assembled, final assembly by customer. Height = 390 mm. Width = 258 mm. Depth = 220 mm. Total connection value = 1.8 kW. Colour = white. Capacity = 5 l. Product type = accessories for small kitchens. Unpressurised boiler with single lever mixer. 5 l unit for installation under the sink, rated power 1800 W. Infinitely adjustable temperature 35 - 85 °C.

See full description
Specifications for Boiler - Unpressurised - With Single Lever Mixer, For Installation Under The Sink
  • Capacity
    5L
  • Colour
    White
  • Product Type
    Accessories for Small Kitchens
  • Depth
    220mm
  • Width
    258mm
  • Height
    390mm
  • Total Connection Value
    1.8kg/mm