Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Pneumatic Ball Valves
FR1-1 Bi-directional Flow Regulator G1/8
By Kennedy
Order Code:
ZT1047983X
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-ball-valves/fr1-1-bi-directional-flow-regulator-g1-8/p/ZT1047983X
Add to quotation
Schedule an order and save 5%
View all Pneumatic Ball Valves
Description
Pressure Range: 1 to 10 bar. Temperature Range: 0°C to +80°C.
Specifications
Technical Information
Specifications for FR1-1 Bi-directional Flow Regulator G1/8
Size
G1/8mm
Material
Aluminium
Additional Features
In-Line or Panel Mounting
Thread Size
G1/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome