Gas/WRAS Approved Brass Ball Valves


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Suitable for a wide range of applications offering a cost saving solution.
Media: Most non-corrosive liquids and gases including air, water, solvents and fuels
Operating temperature: - 20°C to +130°C
Actuation: 90° rotation of the lever. It is recommended that the valve is in either the fully open or fully closed position and that the valve should be actuated at least twice a year.

Feature Attributes

Thread Type:
Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome