1/2in BSP Single Act/spring Retn Stainless Steel - S400H004

Order Code: ZT5440040S

£519.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Single Acting, Stainless Steel Ball Valve, 2 Way Pneumatic Actuation, High Pressure, Working Temperature, Actuator -20° to +80°C (Dry Air) , Valve -20°C to +150°C, Omal

Specifications for 1/2in BSP Single Act/spring Retn Stainless Steel - S400H004
  • Thread Type
    BSPP