1/2in BSPP Brass Ball Valve Gas App NI Plated - BV84-12

Order Code: ZT5409819S

£29.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Dual Sealing Gas Approved Ball Valve, EN331, Yellow Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -40C to +170┬░C, Maximum Working Pressure 40 bar, RUB

Specifications for 1/2in BSPP Brass Ball Valve Gas App NI Plated - BV84-12
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Standards Met
    EN331