1/2in Female Brass Airpipe Ball Valve - 2009 0073 00

Order Code: ZT5385242S

£14.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female x 1/2" BSP Parallel Female, Aluminium Ring Main System, Female x Female, Brass, Ball Valve, Working Temperature -20┬░C to +70┬░C, Maximum Working Pressure 13 bar, AIRpipe

Specifications for 1/2in Female Brass Airpipe Ball Valve - 2009 0073 00
  • Thread Size A
    1/2in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    1/2in