1/2inBSPF Brass Ball Valve Black Handle NI Plated - BV35-12

Order Code: ZT5408982S

£21.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, High Pressure Mini Ball Valve, Black Handle, Nickel Plated Brass, PTFE Seal, Working Temperature -20┬░C to +90┬░C, Maximum Working Pressure 30 bar, RUB

Specifications for 1/2inBSPF Brass Ball Valve Black Handle NI Plated - BV35-12
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated