1/2inBSPF Brass Ball Valve Blue Handle - BV93-12L

Order Code: ZT5410297S

£37.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Vented Lockable Ball Valve, Blue Handle, Nickel Plated Brass Body, Working Temperature -10┬░C to +100┬░, Maximum Working Pressure 14 bar, RUB

Specifications for 1/2inBSPF Brass Ball Valve Blue Handle - BV93-12L
  • Material
    Brass Nickel Plated Body
  • Thread Type
    BSPP