1/2inBSPF Brass Ball Valve T Handle Super Filter - SFBVT-12

Order Code: ZT5437353S

£69.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Ball Valve, T Handle, Super Filter, Black Handle, Brass Body, PTFE Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 30 bar, Tecnovielle

Specifications for 1/2inBSPF Brass Ball Valve T Handle Super Filter - SFBVT-12
  • Thread Type
    BSPP
  • Colour
    Black
  • Material
    Brass Body