1/4in BSPP Model K Pneumatic Ball Vibrator - K8

Order Code: ZT5428112S

£199.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Pneumatic Ball Vibrator, Model K, Aluminium, Air Consumption 195 Litres per Minute, Maximum Working Temperature +100°C, Maximum Working Pressure 6 bar, Vibtec

Specifications for 1/4in BSPP Model K Pneumatic Ball Vibrator - K8
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Material
    Aluminium