1/4in BSPT Brass Ball Valve Brass Body - OXYBV-14

Order Code: ZT5430576S

£29.99 Inc VAT (20%)


Description

1/4" BSP Tapered Female, Ball Valve, Oxygen, Red Handle, Brass Body, PTFE Seal, Working Temperature -10┬░C to +120┬░C, Tecnovielle

Specifications for 1/4in BSPT Brass Ball Valve Brass Body - OXYBV-14
  • Thread Type
    BSPT
  • Colour
    Red
  • Material
    Brass Body