3/4in SA L Port Ball Valve - SA 2057DL 05

Order Code: ZT5438426S

£699.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Pneumatic Actuated Stainless Steel 3 Way Valve, Single Acting, L Ported, Working Temperature, -20°C to +80°C, Maximum Working Pressure 69 Bar, Prisma

Specifications for 3/4in SA L Port Ball Valve - SA 2057DL 05
  • Material
    Stainless Steel
  • Thread Type
    BSPP