3/4inBSP Brass Ball Valve Gas App Butterfly Handle - 1072-34

Order Code: ZT5370387S

£10.29 Inc VAT (20%)


Description

3/4" BSP Parallel Male x 3/4" BSP Parallel Female, EN331 Gas Approved Ball Valve, Butterfly Handle, Brass Nickel Plated, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 5 bar, FT Pro

Specifications for 3/4inBSP Brass Ball Valve Gas App Butterfly Handle - 1072-34
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP