VZBA-11/2in-GGG-63-32T-F0405-V4V4T-PP60-R - 1915078 Pneumatic Actuated Valves

VZBA-11/2in-GGG-63-32T-F0405-V4V4T-PP60-R - 1915078 Pneumatic Actuated Valves

Order Code: ZT5381795SCopy

£999.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-11/2"-Ggg-63-32T-F0405-V4V4T-Pp60-R Stainless Steel, with Double-Acting Actuator Daps 3/2-Way, Nominal Width 11/2", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/2, Festo

Specifications for VZBA-11/2in-GGG-63-32T-F0405-V4V4T-PP60-R - 1915078 Pneumatic Actuated Valves
  • Product Type
    Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Nominal Width
    1.5in