VZBA-11/2in-WW-63-T-22-F0507-V4V4T-PS53-R - 1774109 Pneumatic Actuated Valves

VZBA-11/2in-WW-63-T-22-F0507-V4V4T-PS53-R - 1774109 Pneumatic Actuated Valves

Order Code: ZT5377745SCopy

£849.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-11/2"-Ww-63-T-22-F0507-V4V4T-Ps53-R Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 11/2", Pn63, Welded End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo

Specifications for VZBA-11/2in-WW-63-T-22-F0507-V4V4T-PS53-R - 1774109 Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Nominal Width
    1.5in
  • Seal Material
    PTFE/PTFE- Reinforced
  • Flow Rate
    187000lpm
  • Function
    2 Way
  • Working Pressure
    6 to 8.4 bar
  • Nominal Bore
    40mm
  • Temperature Range
    10°C to +200°C