VZBA-1in-GG-63-T-22-F0405-V4V4T-PS30-R-90 Pneumatic Actuated Valve - 1758073

VZBA-1in-GG-63-T-22-F0405-V4V4T-PS30-R-90 Pneumatic Actuated Valve - 1758073

Order Code: ZT5376612S

£539.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-1"-Gg-63-T-22-F0405-V4V4T-Ps30-R-90 Stainless Steel, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width: 1", Pn63, Thread: En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1, Festo

Specifications for VZBA-1in-GG-63-T-22-F0405-V4V4T-PS30-R-90 Pneumatic Actuated Valve - 1758073
  • Material
    Stainless Steel
  • Thread Type
    BSPP