VZBA-1in-GGG-63-32T-F0405-V4V4T-PP30-R-90 Pneumatic Actuated Valve - 1915076

VZBA-1in-GGG-63-32T-F0405-V4V4T-PP30-R-90 Pneumatic Actuated Valve - 1915076

Order Code: ZT5381762S

£699.99 Inc VAT (20%)
£729.994% off


Description

Ball Valve Actuator Unit Vzba-1"-Ggg-63-32T-F0405-V4V4T-Pp30-R-90 Stainless Steel, 3/2-Way, Nominal Width 1", Top Flange F0304, Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1, Festo

Specifications for VZBA-1in-GGG-63-32T-F0405-V4V4T-PP30-R-90 Pneumatic Actuated Valve - 1915076
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valve