VZBA-11/4in-GG-63-T-22-F0405-V4V4T-PS53-R Pneumatic Actuated Valve - 1758074

VZBA-11/4in-GG-63-T-22-F0405-V4V4T-PS53-R Pneumatic Actuated Valve - 1758074

Order Code: ZT5376732SCopy

£699.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-11/4"-Gg-63-T-22-F0405-V4V4T-Ps53-R Stainless Steel, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width 11/4", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/4, Festo

Specifications for VZBA-11/4in-GG-63-T-22-F0405-V4V4T-PS53-R Pneumatic Actuated Valve - 1758074
  • Thread Type
    BSPP
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valves
  • Temperature Range
    10°C to +200°C
  • Working Pressure
    6 to 8.4 bar
  • Nominal Bore
    32mm
  • Seal Material
    PTFE/PTFE- Reinforced
  • Flow Rate
    115500lpm
  • Function
    2 Way
  • Thread Gender
    Female