VZBA-21/2in-WW-63-T-22-F0710-V4V4T-PS120 - 1774111 Pneumatic Actuated Valves

VZBA-21/2in-WW-63-T-22-F0710-V4V4T-PS120 - 1774111 Pneumatic Actuated Valves

Order Code: ZT5377736SCopy

£1,999.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-21/2"-Ww-63-T-22-F0710-V4V4T-Ps120- Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 21/2", Pn63, Welded End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo

Specifications for VZBA-21/2in-WW-63-T-22-F0710-V4V4T-PS120 - 1774111 Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valves