VZBA-2in-GGG-63-32T-F0507-V4V4T-PP106-R-9 - 1915079 Pneumatic Actuated Valves
Hover to enlarge the image

VZBA-2in-GGG-63-32T-F0507-V4V4T-PP106-R-9 - 1915079 Pneumatic Actuated Valves

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzba-2"-Ggg-63-32T-F0507-V4V4T-Pp106-R-9 Stainless Steel Ball Valve Actuator Unit, with Double-Acting Actuator Daps 3/2-Way, Nominal Width 2", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp2, Festo

Specifications
Material
Stainless Steel
Product Type
Pneumatic Actuated Valves
Nominal Width
2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome