VZBA-3in-WW-63-T-22-F0710-V4V4T-PP180-R-9 - 1810739 Pneumatic Actuated Valves
Hover to enlarge the image

VZBA-3in-WW-63-T-22-F0710-V4V4T-PP180-R-9 - 1810739 Pneumatic Actuated Valves

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzba-3"-Ww-63-T-22-F0710-V4V4T-Pp180-R-9 Stainless Steel, with Double-Acting Actuator Daps 2/2-Way, Nominal Width 3", Pn63, Welded End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo

Specifications
Material
Stainless Steel
Product Type
Pneumatic Actuated Valves
Working Pressure
6 to 8.4 bar
Nominal Bore
80mm
Seal Material
PTFE/PTFE- Reinforced
Nominal Width
3in
Temperature Range
10°C to +200°C
Function
2 Way
Flow Rate
995500lpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome