3in BSPP Brass Ball Valve Lever Handle Red Handle - EPS-101345 Ball Valves

3in BSPP Brass Ball Valve Lever Handle Red Handle - EPS-101345 Ball Valves

Order Code: ZT5412402SCopy

£319.99 Inc VAT (20%)


Description

3" BSP Parallel Female, Lever Handle, Pro-Fit, Ball Valve, Red Handle, Nickel Plated Brass Body, Standard BS EN331 & WRAS, PTFE Seal, Working Temperature -5┬░C to +60┬░C (Gas) /-5┬░C to +150┬░C (Oil and Water) , Working Pressure 0 to 5 (Gas) /0 to 20 (Oil and Water) bar, Centreglow

Specifications for 3in BSPP Brass Ball Valve Lever Handle Red Handle - EPS-101345 Ball Valves
  • Colour
    Red
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated Body
  • Standards Met
    BS EN331 & WRAS
  • Seal Material
    PTFE
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome