VZBC-100-FF-16-22-F0710-V4V4T-PP240-R-90 - 1913374 Pneumatic Actuated Valves

VZBC-100-FF-16-22-F0710-V4V4T-PP240-R-90 - 1913374 Pneumatic Actuated Valves

Order Code: ZT5381222S

£2,999.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbc-100-Ff-16-22-F0710-V4V4T-Pp240-R-90 Stainless Steel with Double-Acting Actuator Daps, 2/2-Way, Nominal Width Dn100, Pn16, Din 1092-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Ring Housing with Screw Connection, Festo

Specifications for VZBC-100-FF-16-22-F0710-V4V4T-PP240-R-90 - 1913374 Pneumatic Actuated Valves
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valve