VZBC-15-FF-40-22-F0304-V4V4T-PP15-R-90-C Pneumatic Actuated Valve - 1913365

VZBC-15-FF-40-22-F0304-V4V4T-PP15-R-90-C Pneumatic Actuated Valve - 1913365

Order Code: ZT5381374S

£499.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbc-15-Ff-40-22-F0304-V4V4T-Pp15-R-90-C Stainless Steel with Double-Acting Actuator Daps 2/2-Way, Nominal Width Dn15, Pn40, Din 1092-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Ring Housing with Screw Connection, Festo

Specifications for VZBC-15-FF-40-22-F0304-V4V4T-PP15-R-90-C Pneumatic Actuated Valve - 1913365
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valves
  • Flow Rate
    21340lpm
  • Function
    2 Way
  • Nominal Bore
    15mm
  • Working Pressure
    6 to 8.4 bar
  • Temperature Range
    10°C to +200°C
  • Seal Material
    PTFE/PTFE- Reinforced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome